Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Manual Motor Protectors
MO132-1.0
ABB Manual Motor Protectors
3P MMP 0.63-1.0A RANGE, MAG ONLY
MFG Item Number
MO132-1.0
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
3P MMP 0.63-1.0A RANGE, MAG ONLY
Specifications
Specifications
| Manufacturer Part Number |
MO132-1.0 |
| Manufacturer |
ABB |
| Family Series |
ABB Manual Motor Protectors |
| Description |
3P MMP 0.63-1.0A RANGE, MAG ONLY |
| Current Rating |
1 A |
| FLA Adjustment Range |
0.63-1 |
| Phase |
3 |
| Poles |
3 |
| Operator |
Rotary |
| Pilot Light |
No |
| Comments |
Magnetic Only |
| Net Weight |
1 lb |
| Gross Weight |
0.52 lbs |
MO132-1.0
ABB Manual Motor Protectors