Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Manual Motor Protectors
MO132-2.5
ABB Manual Motor Protectors
3P MMP 1.6-2.5A RANGE, MAG ONLY
MFG Item Number
MO132-2.5
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
3P MMP 1.6-2.5A RANGE, MAG ONLY
Specifications
Specifications
| Manufacturer Part Number |
MO132-2.5 |
| Manufacturer |
ABB |
| Family Series |
ABB Manual Motor Protectors |
| Description |
3P MMP 1.6-2.5A RANGE, MAG ONLY |
| Current Rating |
2.5 A |
| FLA Adjustment Range |
1.6-2.5 |
| Phase |
3 |
| Poles |
3 |
| Operator |
Rotary |
| Pilot Light |
No |
| Comments |
Magnetic Only |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.617 lbs |
MO132-2.5
ABB Manual Motor Protectors