Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Manual Motor Protectors
MO165-54
ABB Manual Motor Protectors
MAGNETIC ONLY MMS 3P 600V 54A
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
MAGNETIC ONLY MMS 3P 600V 54A
Specifications
Specifications
| Manufacturer Part Number |
MO165-54 |
| Manufacturer |
ABB |
| Family Series |
ABB Manual Motor Protectors |
| Description |
MAGNETIC ONLY MMS 3P 600V 54A |
| Current Rating |
54 A |
| Phase |
3 |
| Poles |
3 |
| Operator |
Rotary |
| Pilot Light |
No |
| Comments |
Magnetic Only |
| Net Weight |
2.135 lbs |
| Gross Weight |
2.425 lbs |
MO165-54
ABB Manual Motor Protectors