MOC-0
Killark Conduit Outlet Bodies, MO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOC-0

Killark Conduit Outlet Bodies, MO Series

MOC-0

Killark Conduit Outlet Bodies, MO Series
4in. ALUM MOGUL TYPE C
MFG Item Number
MOC-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, MO Series
Item #
MOC-0
4in. ALUM MOGUL TYPE C

MO Series Information

  • A Raised Dome Cover Permits Additional Wiring Room
  • Furnished With Captive Stainless Steel Screws and Gasket
  • Used With Rigid and IMC Raceways

Specifications

Specifications
Manufacturer Part Number MOC-0
Manufacturer Killark
Product Series MO
Family Series Killark Conduit Outlet Bodies, MO Series
Description 4in. ALUM MOGUL TYPE C
Style Threaded Aluminum
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 34.1 lbs
Gross Weight 34.1 lbs