Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
MOLB-4
Killark Conduit Outlet Bodies
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
MOLB-4 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
1 1/4in. MOGUL OLB |
| Shape |
L |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Trade Size |
1-1/4 " |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
MOLB-4
Killark Conduit Outlet Bodies