Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, MOL Series
MOLB-5
Killark Conduit Outlet Bodies, MOL Series
in.MOLin. SERIES 11/2in. (C
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, MOL Series
in.MOLin. SERIES 11/2in. (C
- A Raised Dome Cover Provides Additional Wiring Room
- Furnished With Cover and Gasket
- Electrostatically Applied Powder Coating
Specifications
Specifications
| Manufacturer Part Number |
MOLB-5 |
| Manufacturer |
Killark |
| Product Series |
MOL |
| Family Series |
Killark Conduit Outlet Bodies, MOL Series |
| Description |
in.MOLin. SERIES 11/2in. (C |
| Shape |
MOL |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
4.64 lbs |
| Gross Weight |
4.64 lbs |
MOLB-5
Killark Conduit Outlet Bodies, MOL Series