Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, MO Series
MOUB-9M
Killark Conduit Outlet Bodies, MO Series
3-1/2in. IRON MOGUL TYPE UB
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, MO Series
3-1/2in. IRON MOGUL TYPE UB
- A Raised Dome Cover Permits Additional Wiring Room
- Furnished With Captive Stainless Steel Screws and Gasket
- Used With Rigid and IMC Raceways
Specifications
Specifications
| Manufacturer Part Number |
MOUB-9M |
| Manufacturer |
Killark |
| Product Series |
MO |
| Family Series |
Killark Conduit Outlet Bodies, MO Series |
| Description |
3-1/2in. IRON MOGUL TYPE UB |
| Style |
Threaded Iron |
| Shape |
UB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3-1/2 " |
| Composition |
Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
98 lbs |
| Gross Weight |
98 lbs |
MOUB-9M
Killark Conduit Outlet Bodies, MO Series