MOX-1N-131005FE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX-1N-131005FE

Ohmite Resistors, MOX Series

MOX-1N-131005FE

Ohmite Resistors, MOX Series
2W 10KV NI 10MEG 1pct.
MFG Item Number
MOX-1N-131005FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, MOX Series
Item #
MOX-1N-131005FE
2W 10KV NI 10MEG 1pct.

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Manufacturer Part Number MOX-1N-131005FE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Description 2W 10KV NI 10MEG 1pct.
Resistance 0.01 Ohm
Adjustable No
Non-Inductive Yes
Wattage 2 W
Composition Metal Film
Package Type Axial Lead
Terminal Type Axial Leads
Operating Temperature -67-410 °F
Tolerance % 1 %
Length 1.5 "
Mounting PC
Net Weight 0.009 lbs
Gross Weight 0.009 lbs