MOX-2-121007FE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX-2-121007FE

Ohmite Resistors, MOX Series

MOX-2-121007FE

Ohmite Resistors, MOX Series
RESISTOR, MOX-2-12,1000 MEG,1pct.
MFG Item Number
MOX-2-121007FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, MOX Series
Item #
MOX-2-121007FE
RESISTOR, MOX-2-12,1000 MEG,1pct.

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Manufacturer Part Number MOX-2-121007FE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Description RESISTOR, MOX-2-12,1000 MEG,1pct.
Resistance 1 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Metal Film
Package Type Axial Lead
Terminal Type Axial Leads
Operating Temperature -67-410 °F
Tolerance % 1 %
Length 1.5 "
Mounting PC
Net Weight 0.0143 lbs
Gross Weight 0.0143 lbs