MOX-300001005JE
Ohmite Resistors, Mini Mox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX-300001005JE

Ohmite Resistors, Mini Mox Series

MOX-300001005JE

Ohmite Resistors, Mini Mox Series
MOX-300,10 MEG,5pct.
Item Number
MOX-300001005JE
MFG Item Number
MOX300001005JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Resistors, Mini Mox Series
Item #
MOX-300001005JE
MOX-300,10 MEG,5pct.

Mini Mox Series Information

  • Epoxy Coating
  • Metal Oxide Resistive Element
  • Alumina Core
The Mini‑Mox resistor is very versatile, covering a wide resistance range as well as a wide range of operating voltages. Provided with tolerances down to 1%, the Mini‑Mox resistor works well in precision circuits.

Specifications

Specifications
Manufacturer Part Number MOX300001005JE
Manufacturer Ohmite
Product Series Mini Mox
Family Series Ohmite Resistors, Mini Mox Series
Description MOX-300,10 MEG,5pct.
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 0.5 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 1,000 VAC
Operating Temperature -55-311 °F
Tolerance % 5 %
Length 1.18 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs