MOX-750231005FE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX-750231005FE

Ohmite Resistors, MOX Series

MOX-750231005FE

Ohmite Resistors, MOX Series
RESISTOR, MOX-750-23 10 MEG 1pct.
MFG Item Number
MOX-750231005FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, MOX Series
Item #
MOX-750231005FE
RESISTOR, MOX-750-23 10 MEG 1pct.

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Manufacturer Part Number MOX-750231005FE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Description RESISTOR, MOX-750-23 10 MEG 1pct.
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 0.7 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 5,000 VAC
Dielectric Voltage 750 V
Operating Temperature -67-428 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 25
Length 1.5 "
Mounting PC
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs