MOX-J-021003FE
Ohmite Resistors, Power Mox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX-J-021003FE Ohmite Resistors, Power Mox Series, RESISTOR, MOX-J,100K OHM,1pct.,RADIAL

MFG Item Number
MOX-J-021003FE

MOX-J-021003FE Ohmite Resistors, Power Mox Series, RESISTOR, MOX-J,100K OHM,1pct.,RADIAL

MFG Item Number
MOX-J-021003FE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, Power Mox Series
Item #
MOX-J-021003FE
RESISTOR, MOX-J,100K OHM,1pct.,RADIAL

Power Mox Series Information


Specifications

Specifications
Manufacturer Part Number MOX-J-021003FE
Manufacturer Ohmite
Product Series Power Mox
Family Series Ohmite Resistors, Power Mox Series
Description RESISTOR, MOX-J,100K OHM,1pct.,RADIAL BANDS
Resistance 100,000 Ohm
Non-Inductive No
Wattage 75 W
Composition Ceramic
Package Type Tubular
Terminal Type Radial Lugs
Operating Temperature -85-356 °F
Tolerance % 1 %
Mounting Bracket
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs