MOX5002702GSE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX5002702GSE

Ohmite Resistors, MOX Series

MOX5002702GSE

Ohmite Resistors, MOX Series
MOX500, 27000 Ohms, 2pct.
MFG Item Number
MOX5002702GSE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, MOX Series
Item #
MOX5002702GSE
MOX500, 27000 Ohms, 2pct.

MOX Series Information

  • Wide Resistance Ranges
  • Voltage Rating to 50KV
  • Precision Thick Film Axial Terminal High Voltage/High Resistance
The Mox resistors are versatile. Suitable for industrial applications requiring still more power for high voltage switching, industrial control, and high voltage current limiting.

Specifications

Specifications
Manufacturer Part Number MOX5002702GSE
Manufacturer Ohmite
Product Series MOX
Family Series Ohmite Resistors, MOX Series
Description MOX500, 27000 Ohms, 2pct.
Resistance 27,000 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal Oxide Film
Terminal Type Axial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 100
Length 1.43 "
Mounting PC
Net Weight 0.001 lbs
Gross Weight 0.001 lbs