MOX91025004FVE
Ohmite Resistors, Supermox Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MOX91025004FVE

Ohmite Resistors, Supermox Series

MOX91025004FVE

Ohmite Resistors, Supermox Series
RESISTOR, 5M OHM, 3.8 WATT, +/-1pct.
MFG Item Number
MOX91025004FVE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Resistors, Supermox Series
Item #
MOX91025004FVE
RESISTOR, 5M OHM, 3.8 WATT, +/-1pct.

Supermox Series Information

  • Gold Plated Terminals
  • Silicone Coated
  • Ruthenium Oxide Resistor
High‑voltage Super Mox resistors have been developed to meet the precision temperature stability requirements of high‑accuracy and high‑voltage systems. Super Mox combines proprietary noninductive resistance system and design to achieve low temperature coefficient, low voltage coefficients, high stability and increased high operating voltages. These resistors are designed to meet the demanding requirements of high voltage power supplies, electron microscopes, X‑ray systems, high resolution CRT displays and geophysical instruments.

Specifications

Specifications
Manufacturer Part Number MOX91025004FVE
Manufacturer Ohmite
Product Series Supermox
Family Series Ohmite Resistors, Supermox Series
Description RESISTOR, 5M OHM, 3.8 WATT, +/-1pct. TOLERANCE, 50ppm, AXIAL, RoHS COMPLIANT
Resistance 0.005 Ohm
Adjustable No
Non-Inductive Yes
Wattage 3.9 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Tolerance % 1 %
Length 1.38 "
Mounting PC
Net Weight 0.0103 lbs
Gross Weight 0.0103 lbs