MP-001
Dwyer Instruments Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP-001 Dwyer Instruments Panel Meters & Gauges, Mini Photohelic Switch/Gage Double

MFG Item Number
MP-001

MP-001 Dwyer Instruments Panel Meters & Gauges, Mini Photohelic Switch/Gage Double

MFG Item Number
MP-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
MP-001
Mini Photohelic Switch/Gage Double

Series Information

Specifications

Specifications
Manufacturer Part Number MP-001
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Panel Meters & Gauges
Description Mini Photohelic Switch/Gage Double Circuit Range 0-1In WC With Barbed Connections
Range 0-1 " H2O
Case Size 3.03 "
Connection Barbed
Units Single Scale: in H2O
Approvals CE, cULus
Net Weight 0.8 lbs
Gross Weight 0.8 lbs