Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP-125 Fagor Automation Encoders, M Series, Linear Scale
MP-125 Fagor Automation Encoders, M Series, Linear Scale
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MP-125 |
| Manufacturer |
Fagor Automation |
| Product Series |
M |
| Family Series |
Fagor Automation Encoders, M Series |
| Description |
Linear Scale |
| Measurement Type |
Incremental |
| Length |
120 mm |
| Resolution |
0.1 µm |
| Accuracy |
5 µm |
| Voltage |
5 V |
| Output Signal |
1 Vpp Sinusoidal |
| Protection Rating |
IP53 |
| Net Weight |
0.6393 lbs |
| Gross Weight |
1.3514 lbs |
MP-125
Fagor Automation Encoders, M Series