Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
MP-302C-RYG
Patlite Visual Signaling Devices
Continuous light, NPN & PNP open
MFG Item Number
MP-302C-RYG
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Continuous light, NPN & PNP open
Specifications
Specifications
| Manufacturer Part Number |
MP-302C-RYG |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Continuous light, NPN & PNP open collector compatible, 220mm long body, 4-pin male M12 connector, |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Non-Flashing |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Green, Amber, Red |
| Mounting |
Surface |
| Base |
AS Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Weather Resistance, Translucence |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.79 lbs |
MP-302C-RYG
Patlite Visual Signaling Devices