MP-32-DRT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP-32-DRT Sealmaster Bearings, MP Series, Bearing
MFG Item Number
715054

MP-32-DRT Sealmaster Bearings, MP Series, Bearing

MFG Item Number
715054
Item Number
MP-32-DRT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bearings, MP Series
Item #
MP-32-DRT
Bearing

MP Series Information

  • Medium Duty
  • Cast Iron Pillow Block High Base Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 715054
Manufacturer Sealmaster
Product Series MP
Family Series Sealmaster Bearings, MP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Heavy Duty Multi-Lip Seal
Locking Set Screw
Shaft Diameter 2 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.7313 lbs
Gross Weight 0.7313 lbs