MP-39-CXU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP-39-CXU

Sealmaster Bearings, MP Series

MP-39-CXU

Sealmaster Bearings, MP Series
Bearing
Item Number
MP-39-CXU
MFG Item Number
709618
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MP Series
Item #
MP-39-CXU
Bearing

MP Series Information

  • Medium Duty
  • Cast Iron Pillow Block High Base Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number 709618
Manufacturer Sealmaster
Product Series MP
Family Series Sealmaster Bearings, MP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 1.2969 lbs
Gross Weight 1.2969 lbs