Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP-453 Schneider Dampers, Actuator, Electric, Prop, NSR, 120
MFG Item Number
108038

MP-453 Schneider Dampers, Actuator, Electric, Prop, NSR, 120

MFG Item Number
108038
Item Number
MP-453
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, Series
Item #
MP-453
Actuator, Electric, Prop, NSR, 120

Series Information

Specifications

Specifications
Manufacturer Part Number 108038
Manufacturer Schneider
Family Series Schneider Dampers
Description Actuator, Electric, Prop, NSR, 120 VAC, TB, 220 in-lb, Rotary, SPDT, N1, Erie
Control Signal Proportional
Nominal Timing 40 s
Nominal Voltage 120 VAC
Torque Rating 220 lb-in
Shaft Rotation 90
NEMA Rating NEMA 1
Electrical Connection Screw Terminals
Operating Temperature -40-136 °F
Approvals CE, cULus
Net Weight 7.135 lbs
Gross Weight 10.02 lbs