The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MA-418
Schneider Dampers, MA-400 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal
Two Position
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 4
Availability
Order by 5:00 PM ET and your package will ship the same day.
MA40-7040
Schneider Dampers, MA40-7040 Series
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
28-50 s
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MA41-7150-502
Product Description
Actuator, Electric, 2Pos, SR, 120
Specifications
Specifications
Control Signal
Two Position (On/Off) SPST
Nominal Timing
30-190 s
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MA-418-0-0-4
Product Description
Actuator
Availability
Obsolete Item No Longer Available
Product Description
Actuator, Electric/Hydraulic, 2Pos,
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Supply Voltage
24 VAC
NEMA Rating
NEMA 1
Internal Aux Switches
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
Control Signal
Modulating 6-9 VDC
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 1
Temperature Range
-20-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
Control Signal
Modulating 2-15 VDC
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 1
Temperature Range
-20-140 °F
Internal Aux Switches
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
Control Signal
Modulating 6-9 VDC
Nominal Supply Voltage
24 VAC
NEMA Rating
NEMA 1
Temperature Range
-20-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
Control Signal
Modulating 2-15 VDC
Nominal Supply Voltage
24 VAC
NEMA Rating
NEMA 1
Temperature Range
-20-140 °F
Internal Aux Switches
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Actuator, Electric/Hydraulic, Prop,
Specifications
Specifications
Control Signal
Modulating 6-9 VDC
Nominal Supply Voltage
120 VAC
NEMA Rating
NEMA 1
Temperature Range
-20-103 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Dampers
Manufacturer
Schneider
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved