Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, MP Series
MP-48
Sealmaster Bearings, MP Series
Two Bolt Pillow Block Bearing, 3 In
This item cannot be canceled or returned
Description
Two Bolt Pillow Block Bearing, 3 In
- Medium Duty
- Cast Iron Pillow Block High Base Housing
- Setscrew Locking
- Contact Optional Seal
Specifications
Specifications
| Manufacturer Part Number |
701882 |
| Manufacturer |
Sealmaster |
| Product Series |
MP |
| Family Series |
Sealmaster Bearings, MP Series |
| Description |
Two Bolt Pillow Block Bearing, 3 In Diameter, Set Screw Locking, Cast Iron Housing, Standard Felt Seal |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screw |
| Shaft Diameter |
3 " |
| Shaft Range |
3-3.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
30.85 lbs |
| Gross Weight |
30.85 lbs |
MP-48
Sealmaster Bearings, MP Series