MP-51C-CR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP-51C-CR

Sealmaster Bearings, MP Series

MP-51C-CR

Sealmaster Bearings, MP Series
Bearing
MFG Item Number
MP-51C-CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, MP Series
Item #
MP-51C-CR
Bearing

MP Series Information

  • Medium Duty
  • Cast Iron Pillow Block High Base Housing
  • Setscrew Locking
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number MP-51C-CR
Manufacturer Sealmaster
Product Series MP
Family Series Sealmaster Bearings, MP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Contact Seal
Locking Set Screw
Shaft Diameter 3.1875 "
Shaft Range 3-3.49
Material Stainless Steel
Insert Material Black Oxide, Cast Steel
Net Weight 2.7563 lbs
Gross Weight 2.7563 lbs