Series Information
| Manufacturer Part Number | MP0252 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 25 HP, 3600 RPM, 160L TEFC, 230/460V, IP55, IEC Metric |
| Horsepower | 25 hp |
| Kilowatts | 18.5 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| IEC Frame | 160L |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 27.2 A |
| Service Factor | 1.15 |
| Approvals | CE |
| Net Weight | 308.5 lbs |
| Gross Weight | 308.5 lbs |