Series Information
| Manufacturer Part Number | MP0256 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 25 HP, 1200 RPM, 200L TEFC, 230/460V, IP55, IEC Metric |
| Type | Blower, Compressor, Fan, Pump |
| Horsepower | 25 hp |
| Kilowatts | 18.65 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 324JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, cURus, CSA, UL |
| Comments | AESV3W |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |