Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Enclosures
MP0612
Eaton's Crouse-Hinds series Enclosures
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MP0612 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Enclosures |
| Description |
Eaton Crouse-Hinds series EJB mounting plate, 6 x 12, Copper-free aluminum |
| Accessory Type |
Mounting Plate |
| Material |
Aluminum |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
MP0612
Eaton's Crouse-Hinds series Enclosures