MP1-10C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-10C ABB Switches, MODULAR Series, PB MOM CLR FLUSH

MFG Item Number
MP1-10C

MP1-10C ABB Switches, MODULAR Series, PB MOM CLR FLUSH

MFG Item Number
MP1-10C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-10C
PB MOM CLR FLUSH

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-10C
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Flush - Clear - Non-illuminated - Black plastic - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Clear
Net Weight 0.025 lbs
Gross Weight 0.04 lbs
Alternatives
MP1-40C
MP1-40C
ABB Switches