MP1-11L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-11L ABB Switches, MODULAR Series, PB MOM BLUE FLUSH ILL
MFG Item Number
MP1-11L

MP1-11L ABB Switches, MODULAR Series, PB MOM BLUE FLUSH ILL

MFG Item Number
MP1-11L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-11L
PB MOM BLUE FLUSH ILL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-11L
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Flush - Blue - Illuminated - Black plastic - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
M22S-DL-B
M22S-DL-B
Eaton Switches, M22 Series