MP1-11R/B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-11R/B ABB Switches, MODULAR Series, Pushbutton Operator, Mom, Red, Flush
MFG Item Number
MP1-11R/B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MP1-11R/B ABB Switches, MODULAR Series, Pushbutton Operator, Mom, Red, Flush

MFG Item Number
MP1-11R/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-11R/B
Pushbutton Operator, Mom, Red, Flush

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-11R/B
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Pushbutton Operator, Mom, Red, Flush
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Red
Net Weight 0.025 lbs
Gross Weight 0.03 lbs