MP1-11Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-11Y ABB Switches, MODULAR Series, PB MOM YEL FLUSH ILL
MFG Item Number
MP1-11Y

MP1-11Y ABB Switches, MODULAR Series, PB MOM YEL FLUSH ILL

MFG Item Number
MP1-11Y
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-11Y
PB MOM YEL FLUSH ILL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-11Y
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Flush - Yellow - Illuminated - Black plastic - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Yellow
Net Weight 0.025 lbs
Gross Weight 0.04 lbs
Alternatives
MP1-31Y
MP1-31Y
ABB Switches, MODULAR Series
M22S-DL-Y
M22S-DL-Y
Eaton Switches, M22 Series