MP1-31L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MP1-31L ABB Switches, MODULAR Series, PB MOM BLU FLUSH ILL MELTAL
MFG Item Number
MP1-31L

MP1-31L ABB Switches, MODULAR Series, PB MOM BLU FLUSH ILL MELTAL

MFG Item Number
MP1-31L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-31L
PB MOM BLU FLUSH ILL MELTAL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-31L
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Momentary - Flush - Blue - Illuminated - Chrome metal - No contact block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Blue
Net Weight 0.05 lbs
Gross Weight 0.073 lbs