MP1-41G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-41G

ABB Switches, MODULAR Series

MP1-41G

ABB Switches, MODULAR Series
Pushbutton Operator, Mom, Grn, Flush
MFG Item Number
MP1-41G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
MP1-41G
Pushbutton Operator, Mom, Grn, Flush

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP1-41G
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Pushbutton Operator, Mom, Grn, Flush Ill, 22mm Mounting, Includes Contact Carrier, Black Plastic Bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 1 lb
Gross Weight 130.07 lbs