MP1-MLFPTL1W
ABB Pilot Lights, MODULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-MLFPTL1W ABB Pilot Lights, MODULAR Series, PTT Pilot Light, Wht, Flush, 120V

MFG Item Number
MP1-MLFPTL1W

MP1-MLFPTL1W ABB Pilot Lights, MODULAR Series, PTT Pilot Light, Wht, Flush, 120V

MFG Item Number
MP1-MLFPTL1W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, MODULAR Series
Item #
MP1-MLFPTL1W
PTT Pilot Light, Wht, Flush, 120V

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number MP1-MLFPTL1W
Manufacturer ABB
Product Series MODULAR
Family Series ABB Pilot Lights, MODULAR Series
Description PTT Pilot Light, Wht, Flush, 120V Direct, 22mm Mounting, LED, Chrome Metal Bezel
Push-to-Test Yes
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color White
Bezel Metal Round
Nominal Lamp Voltage 120 VAC, 125 VDC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Gross Weight 0.1899 lbs
Net Weight 0.19 lbs