Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MP100-IB Panduit Printers, PXE MP100-IB MP Printer Accessory, MP10
MP100-IB Panduit Printers, PXE MP100-IB MP Printer Accessory, MP10
This item cannot be canceled or returned
Description
PXE MP100-IB MP Printer Accessory, MP10
Specifications
Specifications
Manufacturer Part Number
MP100-IB
Manufacturer
Panduit
Family Series
Panduit Printers
Description
The MP100-IB Replacement Impact Bumper is designed for the MP100 mobile printer. The bumper absorbs the shock associated with normal use. RoHA Compliant. Color Black.1 per package.
Accessory Type
Replacement Impact Bumper
Printer Compatibility
MP100
Net Weight
0.35 lbs
Gross Weight
0.35 lbs
MP100-IB
Panduit Printers