Series Information
| Manufacturer Part Number | MP105A4-R |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | RECONDITIONED MENTOR MP DC DRIVE 240/480 VAC |
| AC Voltage | 24-480 VAC |
| Input Current | 94 A |
| Phase | 3 |
| Output Field Current (DC) | 8 A |
| Operating Temperature | 32-131 °F |
| Max Armature Current (DC) | 105 A |
| Nominal Input Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 480 VAC |
| Field Supply | Regulated |
| Regen | Yes |
| Feedback | Armature, Encoder, Tachometer |
| Operator Controls | No Keypad |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |