MP120D3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP120D3 Crydom Relays, MP Series, SOLID STATE RELAY

MFG Item Number
MP120D3

MP120D3 Crydom Relays, MP Series, SOLID STATE RELAY

MFG Item Number
MP120D3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Relays, MP Series
Item #
MP120D3
SOLID STATE RELAY

MP Series Information

  • SIP SSR
  • Triac (AC) or Transistor (DC) output
  • DC Control
  • Normally open (AC or DC) or normally closed output (DC only)
  • CE Compliant to EN60950‑1

Specifications

Specifications
Manufacturer Part Number MP120D3
Manufacturer Crydom
Product Series MP
Family Series Crydom Relays, MP Series
Description SOLID STATE RELAY
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 12-140 VAC
Nominal Output Voltage 12 VAC, 48 VAC, 120 VAC, 24 VAC
Current Rating 3 A
Transient Overvoltage 400 V
Termination PCB Pin
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.07 lbs
Gross Weight 0.07 lbs