MP131-24F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP131-24F

Schneider HVAC Valves

MP131-24F

Schneider HVAC Valves
Act (MP131-24F): Elec, Float, NSR,
Item Number
MP131-24F
MFG Item Number
496381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
MP131-24F
Act (MP131-24F): Elec, Float, NSR,

Series Information

Specifications

Specifications
Manufacturer Part Number 496381
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Act (MP131-24F): Elec, Float, NSR, 24 VAC, No leads, 130 N, Linear, SPDT, IP42, SmartX
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 20-24 s
Stroke 5
Net Weight 0.5 lbs
Gross Weight 0.5 lbs