Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
MP175-C
Panduit Networking Accessories
MP175-C Marker Plate, white, PA 6.6, Cab
This item cannot be canceled or returned
Description
Networking Accessories, Series
MP175-C Marker Plate, white, PA 6.6, Cab
Specifications
Specifications
| Manufacturer Part Number |
MP175-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Harness Identification Marker Plate, 1.75 x 0.7544.5mm x 19.1mm, white, standard package. |
| Accessory Type |
Marker Plate |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
MP175-C
Panduit Networking Accessories