MP2-31W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2-31W

ABB Switches, MODULAR Series

MP2-31W

ABB Switches, MODULAR Series
PB MAIN WHT FLUSH ILL METAL
MFG Item Number
MP2-31W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, MODULAR Series
Item #
MP2-31W
PB MAIN WHT FLUSH ILL METAL

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Manufacturer Part Number MP2-31W
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description Modular Pushbutton - Maintained - Flush - White - Illuminated - Chrome metal - No contact block
Illuminated Yes
Operation Maintained
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color White
Net Weight 0.055 lbs
Gross Weight 0.07 lbs
Alternatives
M22S-DRL-W
M22S-DRL-W
Eaton Switches, M22 Series