MP2000-SRD
Schneider HVAC Valves, MP2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2000-SRD

Schneider HVAC Valves, MP2000 Series

MP2000-SRD

Schneider HVAC Valves, MP2000 Series
Act (MP2000-SRD): Elec, Prop, NC,
Item Number
MP2000-SRD
MFG Item Number
496394
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MP2000 Series
Item #
MP2000-SRD
Act (MP2000-SRD): Elec, Prop, NC,

MP2000 Series Information

Specifications

Specifications
Manufacturer Part Number 496394
Manufacturer Schneider
Product Series MP2000
Family Series Schneider HVAC Valves, MP2000 Series
Description Act (MP2000-SRD): Elec, Prop, NC, 24 VAC, No leads, 2000 N, Linear, LED, IP54, SmartX
Control Signal Floating, Proportional 0-10 VDC, Proportional 0-20 mA, Proportional 2-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 32-131 °F
Manual Operation Yes
Net Weight 0 lbs
Gross Weight 0 lbs