MP2016A
Vynckier Enclosure Systems Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2016A

Vynckier Enclosure Systems Enclosures

MP2016A

Vynckier Enclosure Systems Enclosures
VJ 2016 ALUMINUM MOUNTING PLATE
MFG Item Number
MP2016A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
MP2016A
VJ 2016 ALUMINUM MOUNTING PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number MP2016A
Manufacturer Vynckier Enclosure Systems
Family Series Vynckier Enclosure Systems Enclosures
Description VJ 2016 ALUMINUM MOUNTING PLATE
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 2.205 lbs
Gross Weight 2.205 lbs