Is something broken or in need of attention? Start your repair request here, and we'll take care of it
MENTOR MP Series Information
| Manufacturer Part Number | 73100052033001 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | MENTOR MP |
| Family Series | Control Techniques Drives, MENTOR MP Series |
| Description | MP210A4-CC, Mentor MP DC Drive, 208-480Vac Input, 210 Amps Output, Non-Regen, 60HP @ 240Vdc, 125HP @ 500Vdc, No Keypad, Conformal Coated |
| AC Voltage | 240-480 VAC |
| Input Current | 188 A |
| Output Armature Voltage (DC) | 648 VDC |
| Phase | 3 |
| Protection Rating | IP20 |
| Output Field Current (DC) | 8 A |
| Operating Temperature | 32-131 °F |
| Max Armature Current (DC) | 210 A |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 432 VDC |
| Regen | No |
| Feedback | Encoder, Tachometer |
| Operator Controls | Sold Separately, See Accessories |
| NEMA Rating | NEMA 1 |
| Approvals | CE, cUL, UL |
| Comments | Conformal Coated |
| Nominal Armature VDC | 630 VDC |
| Net Weight | 27.8 lbs |
| Gross Weight | 35 lbs |