MP240D3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP240D3 Crydom Relays, MP Series, SOLID STATE RELAY, 3A, 240VAC

MFG Item Number
MP240D3

MP240D3 Crydom Relays, MP Series, SOLID STATE RELAY, 3A, 240VAC

MFG Item Number
MP240D3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Relays, MP Series
Item #
MP240D3
SOLID STATE RELAY, 3A, 240VAC

MP Series Information

  • SIP SSR
  • Triac (AC) or Transistor (DC) output
  • DC Control
  • Normally open (AC or DC) or normally closed output (DC only)
  • CE Compliant to EN60950‑1

Specifications

Specifications
Manufacturer Part Number MP240D3
Manufacturer Crydom
Product Series MP
Family Series Crydom Relays, MP Series
Description SOLID STATE RELAY, 3A, 240VAC 3.5-18VDC CONTROL, 240VAC OUTPUT TRIAC OUTPUT
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 3 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type Triac AC Switch
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs