Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP240D4-17 Opto 22 Relays, MP Model, 240 VAC, 4 Amp, DC

MFG Item Number
MP240D4-17

MP240D4-17 Opto 22 Relays, MP Model, 240 VAC, 4 Amp, DC

MFG Item Number
MP240D4-17
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
MP240D4-17
MP Model, 240 VAC, 4 Amp, DC

Series Information

Specifications

Specifications
Manufacturer Part Number MP240D4-17
Manufacturer Opto 22
Family Series Opto 22 Relays
Description MP Model, 240 VAC, 4 Amp, DC Control Solid State Relay (SSR), Replacement Part Only
Mounting Panel
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 24-280 VAC
Input Polarity AC
Output Voltage 3-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 4 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber Yes
Comments Replacement
Net Weight 0 lbs
Gross Weight 0 lbs