MP25/22
Fibox Enclosures, CARDMASTER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP25/22

Fibox Enclosures, CARDMASTER Series

MP25/22

Fibox Enclosures, CARDMASTER Series
SteelBackPanel
MFG Item Number
MP25/22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CARDMASTER Series
Item #
MP25/22
SteelBackPanel

CARDMASTER Series Information

  • Separate Terminal Wiring Compartment
  • NEMA 4X Compliant
  • RoHS Compliant and Halogen‑Free
CARDMASTER range is ideal for packaging instrumentation, measurement, monitoring and process control equipment. It provides two compartments ‑ one for circuit boards and sensors with slots for printed circuit board insertion, and another one for terminal and wiring. All sizes are available in both polycarbonate and ABS.

Specifications

Specifications
Manufacturer Part Number MP25/22
Manufacturer Fibox
Product Series CARDMASTER
Family Series Fibox Enclosures, CARDMASTER Series
Description SteelBackPanel
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 9 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs