Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MP250-M Panduit Networking Accessories, MP250-M Marker Plate, White, PA 6.6, Cab
MP250-M Panduit Networking Accessories, MP250-M Marker Plate, White, PA 6.6, Cab
This item cannot be canceled or returned
Description
Networking Accessories, Series
MP250-M Marker Plate, White, PA 6.6, Cab
Specifications
Specifications
| Manufacturer Part Number |
MP250-M |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Harness Identification Marker Plate, 2.50 x 0.7563.5mm x 19.1mm, white, bulk package. |
| Accessory Type |
Marker Plate |
| Net Weight |
1.12 lbs |
| Gross Weight |
1.12 lbs |
MP250-M
Panduit Networking Accessories