Series Information
| Manufacturer Part Number | MP250W175-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Panduit MP250W175-C Marker Plates can be installed as flags, tags or wrap around identification plates, to clearly identify all wire harnesses. Use with nylon marking pens for an easy and economic alternative to identify wire harnesses. They are 2.50” x |
| Material Type | Nylon |
| Background Color | White |
| Label Height | 1.75 " |
| Label Width | 2.5 " |
| Legend | (Blank) |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.295 lbs |