MP25TA00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP25TA00 Red Lion Sensors, MP Series, MP-25TA MAGNETIC SENSOR

MFG Item Number
MP25TA00

MP25TA00 Red Lion Sensors, MP Series, MP-25TA MAGNETIC SENSOR

MFG Item Number
MP25TA00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, MP Series
Item #
MP25TA00
MP-25TA MAGNETIC SENSOR

MP Series Information

  • Wide Operating Temperature Range
  • Epoxy Encapsulated, Mechanically Rugged
  • Impervious to Dirt, Oil, and Water
A MP Magnetic Pickup consists of a permanent magnet, a pole‑piece, and a sensing coil encapsulated in a cylindrical case. An object (target) of iron, steel, or other magnetic material, passing closely by the pole‑piece causes distortion of the magnetic flux field, which in turn generates a signal voltage. The magnitude of the signal voltage depends on the relative size and magnetism of the target, its speed of approach, and how close it passes the pole‑piece.

Specifications

Specifications
Manufacturer Part Number MP25TA00
Manufacturer Red Lion
Product Series MP
Family Series Red Lion Sensors, MP Series
Description MP-25TA MAGNETIC SENSOR
Type of Circuit NPN
Output Voltage 1 VDC
Inductance 15 mH
Material Stainless Steel
Mounting Bracket
Operating Temperature -40-224 °F
Net Weight 0.01 lbs
Gross Weight 0.03 lbs