Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Photoelectric Sensors
MP2L2HD
Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 454347
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric (Automation), 454347
Specifications
Specifications
| Manufacturer Part Number |
454347 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 454347 |
| Beam Type |
Infrared |
| Max Range |
29.52 ' |
| Operating Mode |
Dark On, Light On |
| Composition |
Non-Metallic |
| Protection Rating |
IP69K |
| Polarization Filter |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.225 lbs |
MP2L2HD
Pepperl Fuchs Photoelectric Sensors