MP2M5.NN3P
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP2M5.NN3P

HellermannTyton Cable Tie Mounts

MP2M5.NN3P

HellermannTyton Cable Tie Mounts
Cable Tie Mounting Plates, .50ft.ft. x
MFG Item Number
MP2M5.NN3P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Cable Tie Mounts, Series
Item #
MP2M5.NN3P
Cable Tie Mounting Plates, .50ft.ft. x

Series Information

Specifications

Specifications
Manufacturer Part Number MP2M5.NN3P
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Tie Mounting Plates, .50ft.ft. x 3.00ft.ft., T18-T50 Cable Ties, #10 (M5) Screw, PA66, Natural, 100/pk
Mounting Screw
Color Natural
Height 0.125 "
Width 0.5 "
Depth 3 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs